£127.00
Ex VAT
£152.40
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
This rust preventative solvent is powerful, with good dewatering properties and is designed to create an ultra-thin greasy protective film once evaporated. The solvent is fast drying and easy to use. The thin residual film provides effective medium term protection against corrosion during intermediate storage or transportation.
Features and Benefits
• Contains a corrosion inhibitor protective package suitable for moderate conditions
• Good water displacement and penetrating properties that prevent water entrapment and corrosion under film
• Good stability against acidic and alkaline contaminates that prolongs bath-lifetime to help reduce costs
• Effectively suppresses fingerprint corrosion on bright steel and finely finished metal components for optimum finish
Typical Applications
• Compatible with most mineral oils
• Hydraulic system parts
Notes
• Can be applied by spraying or brushing
Attribute | Value |
---|---|
Brand | Castrol |
Container Type | Container |
For Use On | Hydraulic System Parts |
Form | Liquid |
MFR Part No. | 15A018 |
Product Type | Corrosion Inhibitor |
Protects Against | Corrosion |
Series | Rustilo DWX 30 |
Size | 20ltr |
Standards Met | DIN 51 755 DIN 51 762 Regulation (EC) No. 1907/2006 |
UNSPSC Code | 12163600 |