£60.99
Ex VAT
£73.19
Inc VAT
Product Details
Product Specification
KSSG20
Suction feed spray gun is suitable for use with cellulose enamel or acrylic paints, features include: Adjustable width of spray 680cc capacity paint reservoir Large responsive trigger Well balanced designed
Specifications: Nozzle max spray width: 2.0mm Air inlet thread: 1/4NPT Pot capacity: 680cc Operating pressure: 2,0-3,5 Bar/60-115PSI Air consumption: 180-280ltr/min
Attribute | Value |
---|---|
Brand | Kobe Red Line |
Capacity | 0.68L |
EAN | 5036140240445 |
Lubricant Type | Acrylic Paint Cellulose Enamel |
MFR Part No. | KSSG20 |
Product Type | Air Spray Gun |
UNSPSC Code | 15121520 |