£13.29
Ex VAT
£15.95
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Combicolor coatings are ready for immediate use with a Brush or Roller.
However for spray application, it is advisable to use a Combicolor Thinner
7301 is not suitable for Hammertone products, please use 7302
Attribute | Value |
---|---|
Brand | Rust-oleum |
Colour | Clear |
Container Type | Can |
EAN | 8715743006210 |
ECLASS Code | 24230901 |
MFR Part No. | 7301.1 |
Product Type | Thinners |
Series | 7301 |
Size | 1ltr |
UNSPSC Code | 31211800 |