£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
Due the the unique composition of Hammerite metal paints the Hammerite Brush Cleaner and Thinner is the only paint thinner suitable for use with the Hammerite metal paint range. Its formulation is specifically designed to prepare Hammerite metal paints for spray application as well as effectively cleaning brushes and painting equipment, actively cutting through dirt, grime salt and loose rust.
Features and Benefits
• The only only paint thinner compatible with Hammerite metal paints
• Prepares Hammerite metal paints for spray application
• Efficient cleaning of painting equipment and spills
• Effictively cuts through dirt, grime, salt and even loose rust
Typical Applications
• Metal protection
• Paint spills
• Cleaning of painting equipment
• Preparing paint for spraying
Notes
• For use exclusively with Hammerite metal paints
Warning
• Highly flammable - Contains solvents. Keep away from heat of sources of ignition
• Do not empty in drains or into water sources
Attribute | Value |
---|---|
Brand | Hammerite |
Colour | Clear |
Container Type | Tin |
EAN | 5011867215037 |
ECLASS Code | 24230901 |
MFR Part No. | 5084920 |
Product Type | Brush Cleaner/Thinners |
Size | 1ltr |
UNSPSC Code | 31211800 |