£84.49
Ex VAT
£101.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
A mixture of ketone solvents. Recommended for: thinning solvent - borne nitrile and polyurethane adhesives to provide lower viscosities for meeting special application requirements.
Size: 5ltr.
Attribute | Value |
---|---|
Brand | Bostik |
Colour | Clear |
Container Type | Tin |
EAN | 5010591006218 |
ECLASS Code | 24230901 |
MFR Part No. | 50449 |
Product Type | Thinner Solvent |
Series | Cleaner 7 |
Size | 5ltr |
UNSPSC Code | 31211800 |