£71.99
Ex VAT
£86.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Ideal surface cleaner prior to adhesive application.
May also be used as a thinner for solvent based polychloroprene, nitrile and polyurethane adhesives and for cleaning brushes and equipment.
Attribute | Value |
---|---|
Brand | Bostik |
Container Type | Tin |
EAN | 5010591604452 |
ECLASS Code | 24230901 |
MFR Part No. | 30022130 |
Product Type | Adhesive Thinner |
Series | M501 |
Size | 5ltr |
UNSPSC Code | 31211800 |