£14.49
Ex VAT
£17.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Tetrosyl Standard Thinner is a versatile solvent designed to work with a variety of cellulose based paints and products.
Attribute | Value |
---|---|
Brand | CarPlan |
Colour | Clear |
Container Type | Tin |
EAN | 5010372730103 |
ECLASS Code | 24230901 |
MFR Part No. | STT005 |
Product Type | Thinners |
Series | STT005 |
Size | 5ltr |
UNSPSC Code | 31211800 |