£57.91
Ex VAT
£69.49
Inc VAT
Product Details
Product Specification
A two part, rubber modified ceramic filled epoxy paste. Recommended for areas exposed to abrasion and impact. Non-sagging and suitable for overhead applications and irregular surfaces.
Shear/compressive strength: 82.7N/mm².
Fixture time: 30min.
Max. temperature -30°C to +120°C.
Comments: rubber modified, ceramic filled two-part epoxy for protecting areas against abrasion and impact. 2:1 mix.
Attribute | Value |
---|---|
Brand | Loctite |
Container Size | 1kg |
Drying Time | 6 Hrs |
EAN | 5010266319995 |
ECLASS Code | 31420100 |
For Use On | Dredge Part Liners Flumes and Troughs Pump Impellers Vibrating Feeders and Chutes/hoppers |
MFR Part No. | 2034251 |
Operating Temperature Range | -30 to 120° |
Product Type | Wearing Compound |
UNSPSC Code | 13111001 |