£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
A general-purpose hook ideal for keys, leashes and holdalls. Nickel plated finish.
Size (length x eye): 76 x 20mm (3 x 3/4").
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140068117 |
ECLASS Code | 20380202 |
Finish/Coating | Nickel Plated |
Length | 76mm |
Package Quantity | 1 |
Product Type | Swivel Harness Snap Hook |
Size | 20mm |
UNSPSC Code | 31160000 |