£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
High strength polypropylene Euro boxes with reinforced corners and rims and integral interlocking hinged lids.
Smooth flat base allows silent movement on conveyors making them suitable for use in distribution centres or warehouse storage.
All containers feature ergonomic hand grips and can be sealed using security tags.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
EAN | 5036140046788 |
ECLASS Code | 21100490 |
Number of Pieces | 2PCE |
Overall Depth | 400mm |
Overall Height | 335mm |
Overall Width | 600mm |
Pack Quantity | 1 |
Product Type | Euro Container with Lid |
UNSPSC Code | 56121802 |
Volume | 54L |