Ganter

DIN319-KT-32-M8-E Ball Knob, Polyamide

SKU:

GAN4250479P

MPN:

319-KT-32-M8-E

£1.09

Ex VAT

£1.31

Inc VAT

IN STOCK (5)

    Product Details

    These Ball knobs are constructed using a Technopolymer (Polyamide PA), which gives great heat and cold resistance as well as impact stress resistance. This makes these a strong, robust and durable part. Especially suited for mechanical function components and mechanical engineering, these knobs have many more uses, from cabinet doors to wheel turning these knobs are a great addition or replacement to your old components.


    Features and Benefit:
    • Temperature resistant -40 °C to 180 °C so can be used in high temperature machinery or in cold environment areas
    • Impact stress resistant to avoid breakages when accidental heavy contact is made
    • Zinc plated Steel bushing provides that added resistance to corrosion from things such as petrol or alcohol


    Typical Applications:
    • Mechanical engineering
    • Cabinet and storage solutions
    • Automotive solutions


    Product Specification
    Attribute
    Value

    Brand

    Ganter

    d1

    32mm

    d2

    M8mm

    d4

    18mm

    EAN

    4045525172685

    h

    29.0mm

    MFR Part No.

    DIN319-KT-32-M8-E

    t1 min

    12.0mm

    t2 min

    12.0mm

    Type

    E - with Threaded Bushing

    UNSPSC Code

    31162801