£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Available in aluminium or satin stainless steel finishes.
Dimensions:
10 widths available: 676, 701, 712, 737, 776, 788, 801, 813, 876 and 901mm.
Height: 150mm.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140056787 |
Finish | Aluminium |
Height | 737mm |
Material | Aluminium |
MFR Part No. | IN187A/737 |
Product Type | Kick Plates |
Size | 737 x 150mm |
UNSPSC Code | 31160000 |
Width | 150mm |