£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Available in aluminium or satin stainless steel finishes.
Dimensions:
10 widths available: 676, 701, 712, 737, 776, 788, 801, 813, 876 and 901mm.
Height: 150mm.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140056893 |
Finish | Satin Stainless Steel |
Height | 776mm |
Material | Stainless Steel |
MFR Part No. | IN287A/776 |
Product Type | Kick Plates |
Size | 776 x 150mm |
UNSPSC Code | 31160000 |
Width | 150mm |