£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
A range of pressed steel castors that are suited for general medium to heavy duty industrial applications. Boasting hard wearing polyurethane tyres and nylon wheels. Fitted with a roller bearing and completed with a fixed top plate attachment type.
Features and Benefits
• Fixed top plate fitting offers a sturdy fit whilst still allowing free movement of the wheels
• Non-marking red polyurethane tyres ensure protection of flooring as well as durability and overall resistance to wear and tear
• Available in varying specifications including different load capacities to suit individual requirements
Typical Applications
• Suitable for medium to heavy duty applications in industrial, institutional and domestic settings
Attribute | Value |
---|---|
Application | Glass Handling Equipment Pallet Dollies Roll Containers |
Bolt Size | M8 |
Brand | Flexello |
Castor Type | Single |
Duty Type | Heavy Duty Medium Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 80x60mm |
Fixing Plate Size | 105x88mm |
Load Capacity | 250kg |
MFR Part No. | V429PNB |
Mount Type | Top Plate |
Overall Height | 128mm |
Product Type | Castor |
Tread Width | 35mm |
Tyre Colour | Red |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Nylon |
With Brake | No |