£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
A range of pressed steel castors for general medium to heavy duty industrial applications. Blue rubber wheeled standard castors with double ball race swivel head.
Attribute | Value |
---|---|
Application | Glass Handling Equipment Pallet Dollies Roll Containers |
Bolt Size | M8 |
Brand | Flexello |
Castor Type | Single |
Duty Type | Heavy Duty Medium Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 80x60mm |
Fixing Plate Size | 105x88mm |
Load Capacity | 160kg |
MFR Part No. | V429RNB |
Mount Type | Top Plate |
Overall Height | 128mm |
Product Type | Castor |
Tread Width | 38mm |
Tyre Colour | Blue |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Nylon |
With Brake | No |