£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
A variety of pressed steel castors for medium to heavy duty industrial or institutional applications. Hard wearing, polyurethane red tyred castors with nylon centre. Complete with roller bearing and a swivel top plate mounting and the option of a complete stop braking system.
Features and Benefits
• Pressed steel body for overall product longevity and hardiness
• Available in various sizes and with or without a complete stop brake making it a versatile product
• Roller bearing and swivel top plate to achieve optimum rotational capabilities and to ensure a smooth ride
Typical Applications
• Suitable for medium to heavy duty applications in industrial, institutional and domestic settings
Attribute | Value |
---|---|
Bolt Size | M10 |
Brand | Flexello |
Castor Type | Single |
Duty Type | Heavy Duty Medium Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x110mm |
Load Capacity | 500kg |
MFR Part No. | V622PNB |
Mount Type | Top Plate |
Overall Height | 188mm |
Product Type | Castor |
Tread Width | 40mm |
Tyre Colour | Red |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 150mm |
Wheel Material | Nylon |
With Brake | No |