£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
A range of castors with high load capacity and minimal overall height.
Low level high load castors where a low centre of gravity is required.
Attribute | Value |
---|---|
Bolt Size | M6 |
Brand | Revvo |
Castor Type | Double |
Duty Type | Light Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 51x51mm |
Fixing Plate Size | 95x95mm |
Load Capacity | 160kg |
MFR Part No. | 2SL050NY0L |
Mount Type | Top Plate |
Overall Height | 64mm |
Product Type | Castor |
Tread Width | 2x14mm |
Tyre Colour | |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 50mm |
Wheel Material | Nylon |
With Brake | No |