£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
A range of pressed steel castors for general medium duty industrial applications. Specifications equate to pre-metric standard sizes still commonly found in many applications. Durable polyurethane tyred wheeled castors, non marking and protective of flooring.
Features and Benefits
• Swivel top plate mounting to ensure maximum hold whilst maintaining high levels of movement
• Polyurethane tyres for durability and protection of flooring as they are used
• Available in a host of specifications and sizes to suit individual needs
Typical Applications
• Suitable for medium duty applications in the industrial, institutional and domestic settings
Attribute | Value |
---|---|
Application | Trolley Truck |
Bolt Size | M8 |
Brand | Flexello |
Castor Type | Single |
Duty Type | Medium Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 76x44.5mm |
Fixing Plate Size | 95x70mm |
Load Capacity | 122kg |
MFR Part No. | V261NY |
Mount Type | Top Plate |
Overall Height | 81mm |
Product Type | Castor |
Tread Width | 22mm |
Tyre Colour | White |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 63mm |
Wheel Material | Nylon |
With Brake | No |