£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Product Documents
The M40 series AS Castor wheels offer reliable equipment mobility and are ideal for transporting heavy loads, such as machinery and storage equipment. The medium-heavy-duty pressed steel forks and swivel capabilities feature double ball races for durability and strength.
Features and Benefits
• Provides stable and safe transportation of heavy good
• The 'water-resistant' protections prolong the product lifespan and maintain optimal performance in diverse conditions
• Delivers smooth and precise movement for enhanced efficiency and workflow in various workplace settings
Attribute | Value |
---|---|
Brand | LAG |
Duty Type | Medium Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 10mm |
Fixing Plate Size | 135 x 110mm |
Load Capacity | 300kg |
MFR Part No. | 36115 |
Mount Type | Top Plate |
Overall Height | 162.5mm |
Product Type | Castor |
Tread Width | 40mm |
Tyre Colour | Blue |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Steel |
With Brake | No |