£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Product Documents
The P60 series castor wheels offer a robust and versatile solution for equipment mobility. Featuring heavy-duty pressed steel forks and swivel capabilities with hardened steel double races, they ensure reliable support and smooth movement in any direction.
Features and Benefits
• Ideal for transporting heavy loads with ease and precision
• The 'water-resistant' protections enhance durability, shielding the castor wheels from moisture and debris
• Provide stability, safety, and efficiency, improving productivity and workflow in various workplace environments
Attribute | Value |
---|---|
Brand | LAG |
Duty Type | Medium Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 10mm |
Fixing Plate Size | 135 x 110mm |
Load Capacity | 400kg |
MFR Part No. | 36221 |
Mount Type | Top Plate |
Overall Height | 194mm |
Product Type | Castor |
Tread Width | 40mm |
Tyre Colour | Blue |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 150mm |
Wheel Material | Steel |
With Brake | No |