£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Product Documents
Pressed steel castors in a variety of specifications and sizes, suited for general light duty industrial or institutional applications. Available with a bolt hole fixing and with the option of a total-stop brake. With plain bearings and grey non-marking tyres to provide protection to flooring ans a smooth ride.
Features and Benefits
• Grey colour non-marking rubber tyres for a smooth application and protection on flooring
• Available with or without brakes and in a variety of sizes to suit individual needs
• With bolt hole fixings to allow for sturdy fixation and optimal rotation
Typical Applications
• For general institutional and industrial light duty purposes
Attribute | Value |
---|---|
Application | Catering Equipment Furniture Garment Rails Light Apparatus Point of Sale Display |
Bolt Size | M12 |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Light Duty |
EAN | 5036140260375 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Load Capacity | 100kg |
MFR Part No. | V32V125TRPB12 |
Mount Type | Bolt Hole |
Overall Height | 153mm |
Product Type | Castor |
Tread Width | 27mm |
Tyre Colour | Grey |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Nylon |
With Brake | Yes |