£45.99
Ex VAT
£55.19
Inc VAT
Product Details
Product Specification
Pressed steel castors for use in general medium duty environments. With swivel top plate mounting, roller bearings and with the option of total-stop brake. Durable red polyurethane tyres and nylon wheels to ensure the product is non-marking and protective of flooring.
Features and Benefits
• Body manufactured from pressed steel to further bolster product longevity and overall hardiness
• Polyurethane tyres offer great resistance to wear as well as resiliency to the effects of mold, mildew and fungi
• Available in a range of sizes as well as with or without a total stop brake to help hold your load sturdy
Typical Applications
• Ideal for medium duty uses in the industrial and institutional sectors
Attribute | Value |
---|---|
Application | Flat Bed Truck Industrial Trolley Industrial Truck Kitting Trolley |
Bolt Size | M10 |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140261884 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x105mm |
Load Capacity | 400kg |
MFR Part No. | V42Q200PNRP05 |
Mount Type | Top Plate |
Overall Height | 235mm |
Product Type | Castor |
Tread Width | 50mm |
Tyre Colour | Red |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 200mm |
Wheel Material | Nylon |
With Brake | Yes |