£37.79
Ex VAT
£45.35
Inc VAT
Product Details
Product Specification
A range of fabricated steel castors for general medium to heavy duty manual handling industrial applications. Kingpinless fabricated castors with cast iron centred polyurethane tyred wheels complete with ball bearings.
Widely used for towing applications internally and externally.
Fabricated Steel Frame For Improved Turning, Greater Impact Resistance. Better Tracking in Light, Medium And Heavy-Duty Applications Including Power Towing.
Attribute | Value |
---|---|
Bolt Size | M10 |
Brand | Revvo |
Castor Type | Single |
Duty Type | Heavy Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 150x115mm |
Load Capacity | 426kg |
MFR Part No. | TFH125PT2H |
Mount Type | Top Plate |
Overall Height | 177mm |
Product Type | Castor |
Tread Width | 38mm |
Tyre Colour | Tan |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Cast Iron |
With Brake | No |