£83.49
Ex VAT
£100.19
Inc VAT
Product Details
Product Specification
A range of fabricated steel castors for general medium to heavy duty manual handling industrial applications. Kingpinless fabricated castors with heavy duty nylon wheels with ball journal bearings. Can be towed. A range of fabricated steel castors for general medium to heavy duty manual handling industrial applications. Available top plate fixing and with the option of total-stop brake or 2-way directional lock for straight line travel (sold separately), suits all sizes.
Fabricated Steel Frame For Improved Turning, Greater Impact Resistance. Better Tracking in Light, Medium And Heavy-Duty Applications Including Power Towing.
Attribute | Value |
---|---|
Bolt Size | M10 |
Brand | Revvo |
Castor Type | Single |
Duty Type | Heavy Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 150x75mm |
Fixing Plate Size | 150x115mm |
Load Capacity | 800kg |
MFR Part No. | VSH150NYJHDP06 |
Mount Type | Top Plate |
Overall Height | 202mm |
Product Type | Castor |
Tread Width | 50mm |
Tyre Colour | Grey |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 150mm |
Wheel Material | Nylon |
With Brake | No |