£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
Product Documents
Available in an assortment of sizes, these zinc coated pressed steel centred wheels allow for optimum mobility. With roller bearings and a black, cushioned rubber tyre to ensure a smooth ride and usage. The rubber tyre itself has good resistance to wear and tear and the zinc coated centre allows some protection against corrosion.
Features and Benefits
• Roller bearing wheels to allow for optimum manoeuvrability
• Manufactured from zinc coated pressed steel for product longevity and resistance to general punishment
• Black rubber tyres offer cushioning to protect your moving load and the flooring
• Available in a variety of sizes and specifications to suit individual needs
Typical Applications
• For use in industrial, institutional or domestic settings for making furniture movable
Attribute | Value |
---|---|
Application | Sack Trucks |
Brand | Atlas Workholders |
Castor Type | Single |
EAN | 5036140264625 |
ECLASS Code | 23250319 |
Load Capacity | 300kg |
MFR Part No. | A250SRR25 |
Mount Type | Wheel Only |
Product Type | Wheel |
Tread Width | 60mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 250mm |
Wheel Material | Pressed Steel |
With Brake | No |