£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
A range of pressed steel castors for general light duty industrial or institutional applications. Available top plate or bolt hole fixing and with the option of total-stop brake. Rubber non-marking tyred castor that slightly cushion the ride and protect flooring.
Attribute | Value |
---|---|
Application | Catering Equipment Furniture Garment Rails Light Apparatus Point of Sale Display |
Bolt Size | M10 |
Brand | Atlas Workholders |
Castor Type | Double |
Duty Type | Light Duty |
EAN | 5036140260504 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Load Capacity | 80kg |
MFR Part No. | 2V30V050TRPB10 |
Mount Type | Bolt Hole |
Overall Height | 71mm |
Product Type | Castor |
Tread Width | 20x2mm |
Tyre Colour | Grey |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 50mm |
Wheel Material | Nylon |
With Brake | No |