£2.19
Ex VAT
£2.63
Inc VAT
Product Details
Product Specification
A range of pressed steel castors for general light duty industrial or institutional applications. Available top plate fixing and with the option of total-stop brake. Cost effective hard wearing polypropylene wheeled castor with a wide range of general applications and ease of movement.
Features and Benefits
• White wheels for a neutral, universal appeal
• Wheels constructed of Polypropylene for tough chemical resistance and general fatigue resistance making it a durable choice
• Available in a multitude of specifications to suit individual needs, including with brakes
Typical Applications
• Ideal for light duty applications such as industrial or institutional
Attribute | Value |
---|---|
Application | Catering Equipment Furniture Garment Rails Light Apparatus Point of Sale Display |
Bolt Size | M6 |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Light Duty |
EAN | 5036140260146 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 38x38 48x48mm |
Fixing Plate Size | 60x60mm |
Load Capacity | 50kg |
MFR Part No. | V30V050POPP01 |
Mount Type | Top Plate |
Overall Height | 69.5mm |
Product Type | Castor |
Tread Width | 20mm |
Tyre Colour | White |
Tyre Material | Polypropylene |
UNSPSC Code | 31162701 |
Wheel Diameter | 50mm |
Wheel Material | Polypropylene |
With Brake | No |