£37.79
Ex VAT
£45.35
Inc VAT
Product Details
Product Specification
Solid Brass Oval
A general purpose chain, decorative and rust resistant.
Often used for common everyday uses such as trailer ties and door stays as well as the handling of materials in industry. The chain has the weld placed at the side of each link of chain. A popular and versatile product. Welded chain is light and strong, ideal for general-purpose applications such as park swings, garden use, security etc. Manufactured from mild steel.
Supplied in 10m length packs in boxes.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140246515 |
ECLASS Code | 23179106 |
Features | Outdoor Use Rust Resistant |
Finish | Chrome |
Length | 10m |
Link Diameter | 2.3mm |
Material | Brass |
Product Type | Welded Straight Link Chain |
Recommended Load | 0.97kg |
UNSPSC Code | 31151600 |