£9.29
Ex VAT
£11.15
Inc VAT
Product Details
Product Specification
These side welded straight link chains are very popular in an array of industries due to their multi-purpose nature. The chain is both light and durable, allowing for general application. They are side welded for added strength.
Features and Benefits
• High quality manufacturing
• General purpose
• Side welded for extra strength
• Light and durable
Typical Applications
• Materials handling
• Trailer ties
• Door stays
• Other general chain purposes
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353083280 |
ECLASS Code | 23179106 |
Finish | Bright Zinc Plated |
Length | 10m |
Link Diameter | 3mm |
Material | Steel |
MFR Part No. | 300-03021B0100ZP |
Product Type | Side Welded Straight Link Chain |
UNSPSC Code | 31151600 |