£96.49
Ex VAT
£115.79
Inc VAT
Product Details
Product Specification
This spiked steel chain can be used for many applications, including in creating borders and partitions or in car parks and gardens. It is galvanised for extra protection against rust and corrosion.
Features and Benefits
• Versatile chain
• Self-coloured steel design
• Galvanised for extra protection against rust and corrosion
Typical Applications
• Garden security
• Car parks
• Border creation
• Partition creating
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353105562 |
ECLASS Code | 23179106 |
Finish | Galvanised |
Length | 10m |
Link Diameter | 6mm |
Material | Steel |
MFR Part No. | 302-06050R0100GV |
Product Type | Spiked Steel Chain |
UNSPSC Code | 31151600 |