£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
High tensile short link chain with a black powder coated finish.
It is designed to be used in conjunction with a Load Binder. Certificate of Conformity issued as standard.
Also available in longer lengths.
Attribute | Value |
---|---|
Brand | Brano |
ECLASS Code | 23179106 |
Finish | Black Powder Coated |
Link Diameter | 8mm |
MFR Part No. | G8L/8 |
Product Type | Grade 8 Load Binder Chain |
Recommended Load | 2000kg |
UNSPSC Code | 31151600 |