Devcon

500gm "ST" STAINLESS STEEL PUTTY

SKU:

DEV7112022N

MPN:

10271

£107.00

Ex VAT

£128.40

Inc VAT

IN STOCK (16)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Stainless Steel Putty (ST)
    Stainless steel filler for repairs. Used for rust-free patching and rebuilding. Bonds to ferrous, non-ferrous metals and concrete.


    Compressive strength: 58N/mm2.
    Max. operating temperature: 121°C.
    Pot life: 45mins. Mix ratio: 9.0:1.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Devcon

    Container Size

    500g

    ECLASS Code

    31420100

    For Use On

    Concrete Ferrous Non-Ferrous Metals Stainless Steel

    MFR Part No.

    10271

    Operating Temperature Range

    121°

    Product Type

    Stainless Steel Putty (ST)

    UNSPSC Code

    13111001