£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
Product Documents
Rust-Oleum® Asphalt Restorer is a one component high quality bitumen based coating with fillers and special flow additives. For refurbishing car parks, driveways and footpaths. A single application, black refurbishing coating for car parks, driveways and footpaths.
Features and Benefits
• Upgrades drab, grey, stained asphalt and tarmac
• Provides an 'as new' appearance
• Covers old line markings and repairs
• Avoids disruptive and costly re-surfacing
Attribute | Value |
---|---|
Brand | Rust-oleum |
Colour | Black |
Container Size | 5ltr |
Container Type | Tin |
EAN | 8715743019302 |
ECLASS Code | 21129901 |
MFR Part No. | 5478.5 |
Product Type | Bitumen |
UNSPSC Code | 30161700 |