£68.49
Ex VAT
£82.19
Inc VAT
Product Details
Product Specification
Product Documents
Available in two sizes, this heavy duty epoxy repair mortar is designed for repairing damaged concrete. With a dry time of 6-12 hours, the material dries in a grey colour to match most concrete. Even over time, the product stands up to heavy foot traffic and many chemicals.
Features and Benefits
• Can be used on interiors and exteriors alike
• Does not shrink or crack even over time for an accurate finish
• Stands up to heavy duty foot traffic and most commonly used chemicals
• Easy to re coat if necessary
Typical Applications
• Concrete Repairs
• Patching Stairs and Pavement
Attribute | Value |
---|---|
Brand | Rust-oleum |
Colour | Grey |
Container Size | 5kg |
Container Type | Can |
Drying Time | 6 - 12 Hrs |
EAN | 5025417050900 |
ECLASS Code | 21129901 |
MFR Part No. | 5180.5 |
Product Type | Epoxy Repair Mortar |
UNSPSC Code | 30161700 |