£44.16
Ex VAT
£52.99
Inc VAT
Product Details
Product Specification
Product Documents
The Evercryl® One Coat range of paints are the perfect solution to emergency roofing leaks. Instantly waterproof they can be applied in wet or frosty conditions (-5°C) to rapidly seal water leakages.
Effective on all common roofing surfaces, Evercryl® can be brush applied to form a smooth and flexible waterproof membrane. Due to the high level of fibre reinforcement, Evercryl® will bridge small cracks and only requires a one coat brush application to give instant and total water protection, even in areas subject to ponding with no need for undercoating or primer on sound non-porous surfaces.
Features and Benefits
• Forms an instant waterproof barrier effectively sealing even when wet
• Can be used in both wet and frosty conditions down to -5°C
• One coat brush application for total ease of use
• High fibre reinforcement effectively seals as applied
• Available in 2.5kg and 5kg tins in a range of colours
Typical Applications
• Roofing
• Waterproofing
• Roof maintenance
• Guttering
• Concrete
• Metalwork
• Plastics
• Felt roofs
Warnings
• Flammable liquid
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | Grey |
Container Size | 5kg |
Container Type | Tin |
Drying Time | 6 - 7 days depending on temperature |
EAN | 5029347600716 |
ECLASS Code | 21129901 |
MFR Part No. | EVCRYL5GY |
Product Type | Compound |
UNSPSC Code | 30161700 |