£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
Product Documents
5150
Fast setting, high strength concrete repair mortar that provides a durable fast setting repair to frost spalled, eroded and cracked concrete, steps, troughs, ramps,
coving etc.
Size: 10kg and 25kg.
Attribute | Value |
---|---|
Brand | Rust-oleum |
Colour | Grey |
Container Size | 20kg |
Container Type | Can |
Drying Time | 2 Hours |
EAN | 8715743019838 |
ECLASS Code | 21129901 |
MFR Part No. | 5150.20 |
Product Type | Speed Patch |
UNSPSC Code | 30161700 |