£99.99
Ex VAT
£119.99
Inc VAT
Product Details
Product Specification
Product Documents
Supplied in a handy 25kg container, this fast setting, high strength concrete repair mortar is an efficient and economical way to repair unsightly and dangerous cracks in concrete. Setting in a palatable grey colour to match most types of concrete, it's simple to mix with just water required to activate it. Possessses an optimum working temperature range of between 5°C and 20°, do not apply the product in temperatures below 5°C.
Features and Benefits
• Can withstand heavy traffic including the weight of a forklift after as little as two hours
• Quick and simple to prepare, requiring only water to activate and mix into a pourable liquid
• Can be applied to slightly wet concrete making it a versatile product that can be used in a wide range of weathers
• Has the ability to be useful on both surface, shallow repairs or much deeper ones
• Sets at low temperatures of 5 °C making it easy to use in most applications
Typical Applications
• Ideal for use on frost spalled, eroded and cracked concrete, steps, troughs, ramps and coving
Notes
• Dry to handle after 2 hours, fully cured in 24 hours
Attribute | Value |
---|---|
Brand | Rust-oleum |
Colour | Grey |
Container Size | 25kg |
Container Type | Tub |
Drying Time | 2 Hours |
EAN | 8715743018763 |
ECLASS Code | 21129901 |
MFR Part No. | AXPSP25 |
Product Type | Speed Patch Pourable |
UNSPSC Code | 30161700 |