£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
Product Documents
AXSS25
Rust-Oleum Speed Screed is a pourable, durable, re-surfacing material which smoothes uneven, damaged or worn concrete floors.
Size: 25kg.
Attribute | Value |
---|---|
Brand | Rust-oleum |
Colour | Grey |
Container Size | 25kg |
Container Type | Can |
Drying Time | 24 - 36 Hours |
EAN | 8715743018770 |
ECLASS Code | 21129901 |
MFR Part No. | AXSS25 |
Product Type | Speed Screed |
UNSPSC Code | 30161700 |