£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Product Documents
These spring loaded bolts are tough, durable and versatile, being applicable to many secure lock needs. Due to the spring loaded mechanism, these bolts are quick and easy to lock, making them ideal for use in the agriculture and equestrian industries, where they are very popular.
Features and Benefits
• Very durable
• Spring loaded for speedy locking
• Highly versatile
• Reliable security system
Typical Applications
• Ideal for livestock control
• Equestrian gates
• Can be applied to many gates and doors
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353058998 |
Finish | Zinc Plated |
Material | Steel |
MFR Part No. | 513-PP0010ZP |
Number of Pieces | 2PCE |
Overall Length | 140mm |
Product Type | Spring Loaded Bolt |
Size | 10mm |
UNSPSC Code | 31160000 |