£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Product Documents
These gate eyes are designed to be welded onto flat metal surfaces in order to hang various types of gates. They have an eye diameter of 20mm and are made from self-coloured steel.
Features and Benefits
• Used to hang various types of gates
• Self-coloured steel
Typical Applications
• Welded onto flat metal surfaces and used in conjunction with gate hooks
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353104282 |
Finish | Self Colour |
Material | Steel |
MFR Part No. | 155SPP0019SC |
Overall Height | 16mm |
Overall Length | 64mm |
Product Type | Gate Eyes |
Size | 64mm |
UNSPSC Code | 31160000 |