£1.69
Ex VAT
£2.03
Inc VAT
Product Details
Product Specification
This door stop is ideal for keeping doors open in domestic and industrial environments. Black in colour.
Features and Benefits
• Reliable and long lasting
• Black
Typical Applications
• Keeping doors open at a particular setting
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353104824 |
Finish | Black |
Material | Rubber |
MFR Part No. | 971-PP0000BK |
Overall Height | 35mm |
Product Type | Door Stop |
Size | 35mm |
UNSPSC Code | 31160000 |