£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Product Documents
Supplied packed in pairs in a polythene bag and complete with all fixing screws and bolts. Supplied individually, boxed in 5's.
Attribute | Value |
---|---|
Arm Length | 450mm |
Brand | Matlock |
EAN | 5036140065130 |
Finish | Bright Zinc Plated |
Material | Steel |
MFR Part No. | 128-PP0450GV |
Product Type | Straight Bands & Hooks On Plates |
Size | 450mm |
Supplied With | Fixing Screws |
UNSPSC Code | 31160000 |