£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Product Documents
Measuring 1000mm in length and 6mm in thickness, this range of precision ground flat stock is manufactured from grade 1.2510/O1 cold work tool steel and varies in width. Supplied with both ends saw cut and all four sides in a ground condition, these products are suitable for oil hardening up to 64HRc once your desired tool shape has been achieved. Each product has a high dimensional stability in temperatures up to 200°C and boasts overall durability, excellent wear resistance and holds a good cutting edge.
Features and Benefits
• Suitable for oil hardening up to 64HRc to further enhance the product's resilience
• Variety of sizes enables you to reduce material losses
• Saves you time as there's no need to mill and grind your tool down from a large raw material plate
• Constructed from grade 1.2510/O1 cold work steel to provide optimum durability
• Supplied in an annealed state making it easier for you to manipulate the material into your desired tool shape
Typical Applications
• Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications
Notes
• Material Specification:
• Nearest AISI Standard: O1
• Hardness: 230 HB
• Surface Roughness: max. 3.2µm
Attribute | Value |
---|---|
Applications | Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Gauges Woodworking Knives |
Brand | Indexa |
Chemical Composition | Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15% |
EAN | 5036140418097 |
ECLASS Code | 35010311 |
Length | 1000 |
Length Tolerance | -10 |
Standards Met | DIN Grade 1.2510 (100MnCrW1) |
Thickness | 6mm |
Thickness Tolerance | -0.05 |
UNSPSC Code | 31231116 |
Width | 25mm |
Width Tolerance | -0.2 |