£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Aluminium finish. 19mm return to door DDA aluminium sprung lever on concealed oblong.
Backplate: 153 x 45mm.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140055674 |
Finish | Aluminium |
Handle Type | Concealed Fix |
Length | 153mm |
Lock Type | Lock |
MFR Part No. | 55036 |
Product Type | Door Handles |
Standards Met | DDA & BS8300 |
UNSPSC Code | 31160000 |
Width | 45mm |