£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
19 and 22mm roundbar pull handles.
Attribute | Value |
---|---|
Brand | Matlock |
Distance Between Centres | 300mm |
EAN | 5036140056336 |
Finish | Stainless Steel |
Handle Type | Back to Back |
MFR Part No. | IN250/300BF |
Product Type | Pull Handles |
UNSPSC Code | 31160000 |
Width | 19mm |