£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
19mm bar lever. Stainless steel and polished stainless steel finishes.
Concealed oblong plate: 45 x 153mm.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140055728 |
Finish | Stainless Steel |
Handle Type | Concealed Fix |
Lock Type | Lock |
MFR Part No. | 34680 |
Product Type | Door Handles |
UNSPSC Code | 31160000 |
Width | 19mm |