£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
With a horizontal shackle type, these safety hasps and staples are manufactured from high quality steel. The secure fixings are concealed by hasp when in a locked position. With a single hinge and a zinc plating. Topped with a black epoxy finish.
Features and Benefits
• Constructed of high quality steel for product hardiness and overall longevity
• Available in a variety of specifications to suit individual needs
• Zinc plated with a black epoxy coat providing additional resistance to rust and corrosion
Typical Applications
• Ideal for securing Garden Sheds, Greenhouses, Garages and any other doors
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140069565 |
ECLASS Code | 23199000 |
Finish | Black |
Hinge Type | Single |
Length | 115mm |
Material | Steel |
Product Type | Safety Hasp & Staple |
Shackle Type | Horizontal |
To Suit Shackle | 25mm |
UNSPSC Code | 31162402 |
Width | 38mm |