£65.49
Ex VAT
£78.59
Inc VAT
Product Details
Product Specification
141/200 Series Hasp & Staple with Diskus Padlock
Container lock is ideal for transport or storage containers or any outward opening door. Also suitable for vulnerable vans and trailers. High security ABUS® Plus padlock. With 250,000 key combinations.
Supplied with locking nuts, for substantial internal strength. Special welding technology, CEN Grade 5 security. Convenient one handed key operation, easy to operate.
Attribute | Value |
---|---|
Brand | Abus |
EAN | 4003318506550 |
ECLASS Code | 23199000 |
Finish | Anti-Corrosive |
Length | 87mm |
Material | Steel |
MFR Part No. | 50655 |
Product Type | Diskus Hasp & Staple |
UNSPSC Code | 31162402 |
Width | 222mm |