£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Product Documents
Steel swivel hasps and staples with concealed fixings when the hasp is locked in position. Manufactured from steel and finished with either black epoxy paint or plain galvanised. With horizontal shackles and a single hinge.
Features and Benefits
• Comprised of steel for product longevity and overall hardiness
• Can be purchased with a black epoxy coat finish or as plain galvanised depending on personal preference
• Available in a host of specifications to meet individual needs and requirements
• Fixings are hidden when the hasp is in the locked position, heightening levels of security
Typical Applications
Ideal for securing garden sheds, garages or greenhouses
Notes
For use with a padlock (sold separately)
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140069718 |
ECLASS Code | 23199000 |
Finish | Black |
Hinge Type | Single |
Length | 200mm |
Material | Steel |
MFR Part No. | HS147-PP0200BK |
Product Type | Swivel Hasp & Staple |
Shackle Type | Horizontal |
To Suit Shackle | 40mm |
UNSPSC Code | 31162402 |
Width | 55mm |