£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Manufactured from hardened steel with a duplex nickel plated anti-corrosive finish. The hinge pins, fixings and assembly are concealed with a folded edge for tamper protection. Supplied with fixing screws. Single hinged with a vertical shackle style.
Features and Benefits
• Constructed of hardened steel and coated with a nickel anti-corrosive layer for durability
• Concealed fixings for bolstered levels of security
• Available in two varying colours and specifications to suit individual needs
Typical Applications
• Ideal for sheds, garages, greenhouses or any other suitable doors
Notes
Supplied with fixing screws
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140152731 |
ECLASS Code | 23199000 |
Finish | Black |
Hinge Type | Single |
Length | 92mm |
Material | Steel |
MFR Part No. | 1055 |
Product Type | Single Hinged Security Hasps |
Shackle Type | Vertical |
To Suit Shackle | 8mm |
UNSPSC Code | 31162402 |
Width | 37mm |